-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Expansion Plug |
|---|---|
| For Maximum Pipe Inside Diameter | 1.07" |
| For Minimum Pipe Inside Diameter | 0.97" |
| For Pipe Size | 1" |
| Handle Material | Stainless Steel |
| Head Type | Snap Handle |
| Inside Dia. | 0.969" to 1.07" |
| Material | Neoprene Rubber, Stainless Steel |
| Max. Air Pressure | Up To 5 psi |
| Maximum Back Pressure | 5 psi |
|---|---|
| Maximum Back Pressure (air) | 10 psi |
| Maximum Back Pressure (water) | 23 Ft. Of Head |
| Nominal Size | 1" |
| Overall Height | 2.67" |
| Plate Material | Stainless Steel |
| Plug Seal Location | End Of Pipe |
| Plug Seal Material | Neoprene |
| Plug Type | Snap Tite |
| Height (cm) | 6.78 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 5.08 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)