-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Faceshield Assembly |
|---|---|
| Compatible With Series | 390 Series |
| Dielectric Protection | No |
| Disposable/ Reusable | Reusable |
| Face Shield Type | Face Shield Assembly |
| Face Shield Visor Coating | Uncoated |
| Faceshield Assembly/headgear Suspension | Ratchet |
| Features | Chemical And Scratch Resistant, Extra Large High Impact Blue Crown |
| Fits Brand | Sellstrom |
| For Use With Mfr. Model Number | S27051, S35050, S39100 |
| Headgear Color | Blue |
| Headgear Material | Nylon |
| Headgear Style | Single Crown |
| Includes | Crown, Faceshield, Ratcheting Headgear, Scratch-Resistant Window |
| Includes Anti-fog Visor Coating | No |
| Includes Anti-static Visor Coating | No |
|---|---|
| Includes No Visor Coatings | Yes |
| Includes Scratch-resistant Visor Coating | No |
| Includes Secondary Flip Down Shaded Visor | No |
| Reusability | Reusable |
| Suspension Adjustment Type | Ratchet |
| Visor Color | Clear |
| Visor Color Family | Clear |
| Visor Height | 8" |
| Visor Material | Acetate |
| Visor Shade | Clear Visor |
| Visor Thickness | 1/25" |
| Visor Width | 16" |
| Standards | ANSI Z87.1-2015, CSA Z94.3-2015 |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 25.4 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)