-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Faceshield Assembly |
|---|---|
| Dielectric Protection | No |
| Disposable/ Reusable | Reusable |
| Faceshield Assembly/headgear Suspension | Ratchet |
| Features | Multi-Purpose |
| Fits Brand | Sellstrom |
| For Use With Mfr. Model Number | S32011, S32100, S32200 |
| Headgear Color | Black |
| Headgear Material | Nylon |
| Includes | Crown, Faceshield, Ratchet Headgear |
| Includes Anti-fog Visor Coating | Yes |
| Includes Anti-static Visor Coating | No |
|---|---|
| Includes No Visor Coatings | No |
| Includes Scratch-resistant Visor Coating | No |
| Includes Secondary Flip Down Shaded Visor | No |
| Type | With Window |
| Visor Color | Clear |
| Visor Color Family | Clear |
| Visor Height | 8" |
| Visor Material | Polycarbonate |
| Visor Thickness | 0.06" |
| Visor Width | 8" |
| Height (cm) | 35.05 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 21.59 |
| HS Code | 6506910060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)