-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratchet Faceshield Assembly |
|---|---|
| Atpv Rating | 9.9 cal/sq. cm |
| Dielectric Protection | Yes |
| Disposable/ Reusable | Reusable |
| Faceshield Assembly/headgear Suspension | Ratchet |
| Features | High Impact Crown And Chin Protector |
| Headgear Color | Black |
| Headgear Material | Nylon |
| Includes | Chin Guard |
| Includes Anti-fog Visor Coating | No |
| Includes Anti-static Visor Coating | No |
|---|---|
| Includes Scratch-resistant Visor Coating | No |
| Lens Coating | Anti Fog |
| Material | Nylon |
| Visor Color | Green |
| Visor Color Family | Green |
| Visor Material | Polycarbonate |
| Visor Thickness | 0.06" |
| Visor Width | 15" |
| standard | ANSI Z87.1-2015, CSA Z94.3-2015, NFPA 70E-2009 |
| Height (cm) | 35.05 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 22.35 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.711 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)