-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc |
|---|---|
| Abrasive Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Color | Maroon |
| Connector Size | 1/2" |
| Connector Type | Unthreaded Hole |
|---|---|
| Diameter | 6" |
| Max. Operating Speed | 4000 RPM |
| Mfr. Series | HS-DC |
| Resistance Properties | Load, Wear |
| Series | HS-DC Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0212 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)