-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arbor Mount Sanding Disc |
|---|---|
| Abrasive Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Backing Material | Open Mesh Fabric |
| Color | Maroon |
| Connector Size | 1/2" |
| Connector Type | Unthreaded Hole |
| Diameter | 6" |
|---|---|
| Disc Color | Maroon |
| Max. Speed | 4000 RPM |
| Mounting Hole Size | 1/2" |
| Part Number | 61500137700 |
| Resistance Properties | Load, Wear |
| Series | HS-DC Series |
| Vacuum Hole Design | No Hole |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 6805305000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)