-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Belt |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Backing Material | SCRIM |
| Belt Length | 10 3/4" |
| Belt Width | 3" |
| Bond Type | Resin |
|---|---|
| Color | Maroon |
| Grade | Medium |
| Length | 10 3/4" |
| Mfr. Series | SC-BS Series |
| Resistance Properties | Load |
| Width | 3" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)