-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Belt |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Backing Material | Scrim |
| Belt Length | 10 3/4" |
| Belt Width | 3" |
| Bond Type | Resin |
| Color | Blue |
|---|---|
| Flexibility Type | Semi-Flexible |
| Grade | Very Fine |
| Length | 10 11/16" |
| Part Number | 61500048113 |
| Series | SC-BS Series |
| Width | 3" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 21.84 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)