-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grooving Tool |
|---|---|
| Bore Dia. | 0.09" |
| Cutting Angle | 2° |
| Cutting Direction | Right Hand |
| Cutting Type | End Cutting |
| Finish | TiAlN |
| Groove Width | 0.046" |
| Material | Solid Carbide |
| Max. Bore Depth | 1/4" |
| Max. Cutting Depth | 1/4" |
|---|---|
| Min. Bore Dia. | 0.09" |
| Offset | 0.03" |
| Overall Length | 1 1/2" |
| Product Type | Grooving Tool |
| Projection | 0.03" |
| Shank Dia. | 1/8" |
| Shank Length | 1.25" |
| Style | Retaining Ring |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.54 |
| HS Code | 8466933050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0281 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)