SCIENTIFIC CUTTING TOOLS GT031-3A 220611 Groove Tool Tialn 0.06 Inch Bore 0.187 Cut

Item: AE2KHH
Model: GT031-3A
Cross Ref: 4XVT9 / 220611
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$49.77
5% off
$47.28 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Grooving Tool
Bore Dia. 0.06"
Cutting Angle
Cutting Direction Right Hand
Cutting Type End Cutting
Finish TiAlN
Groove Width 0.032"
Material Solid Carbide
Max. Bore Depth 0.19"
Max. Cutting Depth 0.187"
Min. Bore Dia. 0.06"
Offset 0.02"
Overall Length 1 1/2"
Product Type Grooving Tool
Projection 0.02"
Shank Dia. 1/8"
Shank Length 1.313"
Style Retaining Ring

Shipping Information

Height (cm) 2.54
Length (cm) 3.81
Width (cm) 2.54
HS Code 8466933050
Country Of Origin US
Weight (kg) 0.0281

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site