-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamp Module |
|---|---|
| Cad Overall Depth | 55 mm |
| Cad Overall Height | 42 mm |
| Cad Overall Width | 30 mm |
| Color | Clear |
| Fixing Collar Material | Plastic |
| Lamp Module Type | Transformer |
| Lamp Module Voltage | 120V AC |
|---|---|
| Lamp Type | Incandescent |
| Lamp Voltage | 1.2 VA |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Signalling Type | Steady |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 4.32 |
| HS Code | 9405408000 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.09 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)