-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamp Module |
|---|---|
| Basic Material | Zamak |
| Body Material | Metal |
| Bulb Color | White |
| Color | White |
| Compatible Operator | Selector Switch |
| Compatible With Series | XB4 Series |
| Includes Bulb | Bulb Included |
| Ip Rating | Not Rated |
| Lamp Bulb Type | LED |
| Lamp Module Type | Full Voltage |
| Lamp Type | LED |
| Lamp Voltage | 24-120V AC/DC |
|---|---|
| Manufacturer Warranty Length | 18 Months |
| Nema Enclosure Rating | No Enclosure |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Overall Depth | 1.46" |
| Overall Height | 1.85" |
| Overall Width | 1.18" |
| Panel Mounting Hole Diameter | 22 mm |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp Terminals |
| Voltage Rating | 120V AC |
| Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 4.83 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.045 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)