-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamp Module |
|---|---|
| Body Material | Chrome |
| Bulb Color | Clear |
| Color | Clear |
| Ip Rating | IP20 |
| Lamp Bulb Type | Incandescent |
| Lamp Module Type | Transformer |
| Lamp Module Voltage | 120V AC |
| Lamp Type | Incandescent |
|---|---|
| Lamp Voltage | 1.2 VA |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Panel Mounting Hole Diameter | 22 mm |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp Terminals |
| Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 3.56 |
| HS Code | 9405408000 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.135 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)