-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Illuminated Select Switch |
|---|---|
| Basic Material | Plastic |
| Bezel Color | Black |
| Bezel Material | Nylon |
| Cad Overall Depth | 72 mm |
| Cad Overall Height | 29 mm |
| Cad Overall Width | 29 mm |
| Cam | No Cam |
| Color | Black |
| Device Presentation | Basic Element |
| Includes | Key |
| Key Number | 455 |
| Key Removal | Left |
| Key Removal Position | Left |
| Key Withdrawal Position | Left |
|---|---|
| Mounting Diameter | 22 mm |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Number Of Positions | 2 |
| Operator Head Material | Plastic |
| Panel Mounting Hole Diameter | 22 mm |
| Position | 2 |
| Series | XB5 Series |
| Shape Of Signaling Unit Head | Round |
| Switch Action | Maintained/Momentary |
| Switch Operation @ Position A | OX |
| Switch Operation @ Position C | No Third Position |
| Switch Operation @ Position D | No Fourth Position |
| Type Of Operator | Keyed |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.3 |
| HS Code | 8536509035 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)