-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Illuminated Select Switch |
|---|---|
| Basic Material | Metal |
| Bezel Color | Chrome |
| Bezel Material | Metal |
| Cam | E |
| Cam Profile | 5 |
| Cap/operator Or Lens Colour | Black |
| Color | Black |
| Contacts Type And Composition | Without Contact Block |
| Device Presentation | Basic Element |
| Key Number | No Key |
| Key Removal | No Key |
|---|---|
| Mounting Diameter | 30 mm |
| Nema Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
| Operator Head Material | Plastic |
| Position | 2 |
| Shape Of Signaling Unit Head | Octagonal |
| Switch Operation @ Position B | OX |
| Switch Operation @ Position C | No Third Position |
| Switch Operation @ Position D | No Fourth Position |
| Type Of Operator | Extended Lever |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 5.08 |
| HS Code | 8536509035 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1215 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)