-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Illuminated Select Switch |
|---|---|
| Basic Material | Metal |
| Bezel Color | Chrome |
| Bezel Material | Metal |
| Cam | D |
| Cap/operator Or Lens Colour | Black |
| Color | Black |
| Contacts Type And Composition | Without Contact Block |
| Includes | Key |
| Key Number | E10 |
| Key Removal | Left |
| Key Removal Position | Left |
| Key Withdrawal Position | Left |
| Mounting Diameter | 30 mm |
|---|---|
| Nema Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
| Number Of Positions | 2 |
| Operator Head Material | Metal |
| Panel Mounting Hole Diameter | 30 mm |
| Position | 2 |
| Series | 9001K Series |
| Switch Action | Maintained/Maintained |
| Switch Operation @ Position A | OX |
| Switch Operation @ Position B | XO |
| Switch Operation @ Position C | No Third Position |
| Switch Operation @ Position D | No Fourth Position |
| Type Of Operator | Keyed |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 5.08 |
| HS Code | 8536509035 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)