-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Illuminated Select Switch |
|---|---|
| Action | Maintained/Maintained |
| Basic Material | Plastic |
| Bezel Color | Black |
| Bezel Material | Plastic |
| Cad Overall Depth | 46 mm |
| Cad Overall Height | 29 mm |
| Cad Overall Width | 29 mm |
| Cam | No Cam |
| Color | Black |
| Device Presentation | Basic Element |
| Hazardous Location Specification | Not Rated |
| Ip Rating | IP67, IP69, IP69K |
| Key Number | No Key |
| Key Removal | No Key |
| Manufacturer Warranty Length | 18 Months |
| Mounting Diameter | 22 mm |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
|---|---|
| Number Of Positions | 2 |
| Operator Head Material | Plastic |
| Operator Illumination | Non Illuminated |
| Panel Mounting Hole Diameter | 22 mm |
| Position | 2 |
| Series | XB5 Series |
| Shape Of Signaling Unit Head | Round |
| Switch Function @ 3rd Position | No Third Position |
| Switch Function @ 4th Position | No Fourth Position |
| Switch Head Color | Black |
| Switch Head Type | Short Lever |
| Switch Operation @ Position A | OX |
| Switch Operation @ Position C | No Third Position |
| Switch Operation @ Position D | No Fourth Position |
| Type Of Operator | Lever |
| Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 4.32 |
| HS Code | 8536509025 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)