-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Illuminated Push Button |
|---|---|
| Action | Momentary |
| Basic Material | Metal |
| Bezel | Chrome Plated Metal |
| Bezel Material | Metal |
| Cad Overall Depth | 53 mm |
| Cad Overall Height | 40 mm |
| Cad Overall Width | 40 mm |
| Color | Red |
| Features | Snap Fit Assembly, Visually Distinct At A Distance |
| Head Material | Metal |
| Head/lens Color | Red |
| Ip Rating | IP66 |
| Lamp Bulb Type | No Lamp Module Included |
| Lamp Module Type | No Lamp Module Included |
| Lamp Module Voltage | Module Not Included |
| Lamp Type | LED |
| Lamp Voltage | Dependent On Module Used |
| Legend | No Legend |
| Manufacturer Warranty Length | 18 Months |
| Mounting Diameter | 22 mm |
| Mushroom Head Diameter | 40 mm |
|---|---|
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 13, NEMA 4X |
| Number Of Indicator Lights | 1 |
| Number Of Operators | 1 |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -40°F |
| Operator Illumination | Illuminated |
| Operator Material | Metal |
| Overall Depth | 2.09" |
| Overall Height | 1.57" |
| Overall Width | 1.57" |
| Panel Mounting Hole Diameter | 22 mm |
| Product Type | Push Button Operators |
| Push Button Style | Mushroom Head |
| Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
| Series | XB4 Series |
| Shape Of Signaling Unit Head | Round |
| Type Of Operator | Flush Button |
| Standards | BUREAU VERITAS, CLASS I IEC 60536, CSA C22.2 NO.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH FREE OF SVHC, ROHS, UL 508 |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 4.32 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.0675 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)