-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Limit Switch |
|---|---|
| Actuator Style | No Lever, Rotary Head |
| Actuator Style - Limit Switch | No Lever, Rotary |
| Basic Actuator Style | Rotary |
| Basic Actuator Style (limit Switch) | Rotary |
| Body Height - Limit Switch | 3 1/5" |
| Body Material | Die Cast Zinc |
| Body Style | Standard |
| Body Style - Limit Switch | Standard |
| Body Width | 1.62" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Depth | 1 3/4" |
| Differential Travel Length | 3° |
| Electrical Connection | Screw Terminals |
|---|---|
| Height | 4 1/5" |
| Limit Switch Style | Heavy Duty Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Spacing - Limit Switch | 2.34" x 1.16" |
| Movement | CCW/CW |
| Nema Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Operating Force | 4 lbs.-in. |
| Operating Temp. Range | -40°F to +250°F |
| Over Travel Length | 66° |
| Pre-travel Length | 9° |
| Stem Thread - Limit Switch | No Stem |
| Width | 1.62" |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.35 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)