-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lever |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Ansi Lockset Function | Classroom |
| Backset | 2 3/4" |
| Bolt Type | Dead Latch |
| Cylinder | Less SFIC Cylinder |
| Cylinder Core Type | Small Format Interchangeable Core Cylinder |
| Door Thickness - Maximum | 2 1/8" |
| Door Thickness - Minimum | 1 5/8" |
| Features | Snap On Rose |
| Finish | Satin Chrome |
| Fire Rating | 3 hrs. |
| Function | Classroom |
| General Lockset Function | Classroom Lever Locksets |
| Hand Orientation | Non Handed |
| Handle Material | Brass, Steel, Zinc |
| Includes Core | No |
| Key Type | Not Keyed |
| Keying | Sfic Not Included |
| Keyway Type | None |
| Knob/handle Material | Cast Zinc |
|---|---|
| Ligature Resistance | Not Ligature Resistant |
| Location Type | Commercial |
| Lock Assembly Type | Cylindrical |
| Lockset Handle Type | Lever |
| Lockset Performance Strength | Heavy Duty |
| Lockset Style | ND Sparta |
| Lockset Type | Mechanical |
| Mounting Style | Screw In |
| Number Of Keys | 2 |
| Performance Duty Rating | 1 |
| Required Door Thickness | 1 5/8" to 2 1/8" |
| Strike Plate Height | 4 7/8" |
| Strike Plate Lip Length | 1 3/16" |
| Strike Plate Width | 1 1/4" |
| Strike Type | Curved Lip |
| Style | Sparta |
| Ul Fire Rating | UL10C |
| Visual Indicator Message | No Message |
| Standards | ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, E1886, E1996, FF-H-106C SERIES 161, ICC COMPLIES WITH ICC A117.1-2017, MIAMI DADE (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), UL 437 |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 22.1 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.655 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)