-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beard Net |
|---|---|
| Age Group | Adult |
| Color | Gray |
| Gender | Unisex |
| Latex-free | Yes |
| Material | Nomex |
|---|---|
| Metal Detectable | No |
| Opening Size | 0.5 mm |
| Size | Universal |
| Style | Head Strap |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16.26 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.117 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)