-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Spring |
|---|---|
| End Type | Closed, Not Grounded |
| Finish | Plain |
| Free Length | 0.625" |
| Grade | Grade 302 |
| Inner Dia. | 0.26" to 0.3" |
| Load @ 50% Free Length | 1.64 lbs. |
| Load Capacity | 2.95 lbs. |
| Material | Stainless Steel |
| Max. Inside Diameter | 0.3" |
| Max. Outside Diameter | 0.6" |
| Min. Inside Diameter | 0.26" |
| Min. Outside Diameter | 0.34" |
| Number Of Coils (turns) | 2.25 |
| Operating Temp. Range | Not Rated |
|---|---|
| Outer Dia. | 0.34" to 0.6" |
| Product Type | Compression Spring |
| Solid Height | 2/25" |
| Solid Length | 0.08" |
| Spring Rate | 5.25 lbs.-in. |
| Spring Rate (stiffness) | 5.25 lbs./in. |
| Spring Shape | Conical |
| Standards | Astm A313 |
| System Of Measurement | Imperial |
| Total Active Coils | 2.25 |
| Type | Conical |
| Wire Dia. | 0.03" |
| Wire Type | Round |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 2.79 |
| HS Code | 7320205045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)