-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Spring |
|---|---|
| End Type | Closed |
| Finish | Zinc-Plated |
| Material | High Carbon Steel |
| Outside Dia. | 0.375" |
| Overall Length | 1.5" |
|---|---|
| Spring Rate | 20.33 lb./in. |
| Type | Utility |
| Wire Dia. | 0.048" |
| Wire Type | Round |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.79 |
| HS Code | 7320205045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)