-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lever |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Ansi Lockset Function | Passage |
| Backset | 2 3/4" |
| Bolt Type | Spring Latch |
| Door Thickness - Maximum | 2 1/8" |
| Door Thickness - Minimum | 1 5/8" |
| Features | Snap On Rose |
| Finish | Satin Chrome |
| Fire Rating | 3 hrs. |
| Function | Passage |
| General Lockset Function | Passage Lever Locksets |
| Hand Orientation | Non Handed |
| Handle Material | Brass, Steel, Zinc |
| Inside Locking Access | Not Lockable |
| Key Material | Nickel Silver |
| Key Type | Not Keyed |
| Keying | Keyed Different |
| Keyway Type | Not Available |
| Knob/handle Material | Cast Zinc |
| Ligature Resistance | Not Ligature Resistant |
| Location Type | Commercial |
| Lock Assembly Type | Cylindrical |
|---|---|
| Lockset Function Ansi Code | F75 |
| Lockset Handle Type | Lever |
| Lockset Performance Strength | Heavy Duty |
| Lockset Style | ND Sparta |
| Lockset Type | Mechanical |
| Mounting Style | Screw In |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Outside Locking Access | Not Lockable |
| Performance Duty Rating | 1 |
| Pins | 6 |
| Required Door Thickness | 1 5/8" to 2 1/8" |
| Strike Dim. | 1 1/4" x 4 7/8" |
| Strike Plate Height | 4 7/8" |
| Strike Plate Lip Length | 1 3/16" |
| Strike Plate Width | 1 1/4" |
| Strike Type | Curved Lip |
| Style | Sparta |
| Ul Fire Rating | UL10C |
| Visual Indicator Message | No Message |
| Standards | ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, E1886, E1996, FF-H-106C SERIES 161, ICC COMPLIES WITH ICC A117.1-2017, MIAMI DADE (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), UL 437 |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 36.58 |
| Width (cm) | 22.1 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.5425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)