-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve Pump |
|---|---|
| Air Consumption | 45 SCFM |
| Ball Material | Santoprene |
| Center Section Material | Polypropylene |
| Check Seat Material | Polypropylene |
| Compatible Chemicals | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water, Sodium Hydroxide 10% |
| Connection Size | 1" |
| Connection Type | NPT |
| Diaphragm Material | Santoprene |
| Displacement Per Stroke | 0.19 gal. |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 56.8 GPM |
| Flow Rate @ 20 Psi | 30.8 GPM |
| Flow Rate @ 40 Psi | 42.1 GPM |
| Flow Rate @ 60 Psi | 47.6 GPM |
| Flow Rate @ 80 Psi | 51.9 GPM |
| For Use With Potable Systems | No |
| Height | 18" |
| Housing Material | Polypropylene |
| Inlet Size | 1" , 1/2" |
| Inlet Type | FNPT , NPT |
| Length | 20" |
| Manifold Connection Type | Single Port |
| Max. Flow Rate | 42 GPM , 53 GPM |
|---|---|
| Max. Head | 231 ft. |
| Max. Media Temp. | 180°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 1/4" |
| Media Discharge Location | Center, Top |
| Media Intake Location | Bottom, Center |
| Non-wetted Material Composition | 40 Per Cent Glass Filled Polypropylene |
| Operation Type | Air Operated |
| Overall Height | 21" |
| Overall Length | 11 3/5" |
| Overall Width | 17" |
| Pump Assembly Type | Bolt |
| Self Priming | Yes |
| Self Priming Dry | 19 ft. |
| Self Priming Wet | 15 ft. |
| Series | SF1 Series |
| Solids Handling | 1/4" |
| Valve Material | Santoprene |
| Valve Size | 15 ft. |
| Valve Type | Ball |
| Wetted Material | Polypropylene |
| Width | 12" |
| Height (cm) | 46.18 |
|---|---|
| Length (cm) | 50.65 |
| Width (cm) | 30 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)