-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve Pump |
|---|---|
| Air Consumption | 45 SCFM |
| Air Inlet | 1/2" FNPT |
| Ball Material | PTFE |
| Center Section Material | Polypropylene |
| Check Seat Material | Polypropylene |
| Chemical Compatibility | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water |
| Compatible Chemicals | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water, Sodium Hydroxide 10% |
| Connection Size | 1" |
| Connection Type | NPT |
| Diaphragm Material | PTFE |
| Displacement Per Stroke | 0.19 gal. |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 56.8 GPM |
| Flow Rate @ 20 Psi | 30.8 GPM |
| Flow Rate @ 40 Psi | 42.1 GPM |
| Flow Rate @ 60 Psi | 47.6 GPM |
| Flow Rate @ 80 Psi | 51.9 GPM |
| Fluid Discharge Connection Size | 1" |
| Fluid Discharge Connection Type | NPT |
| Fluid Intake Connection | 1" |
| Fluid Intake Connection Type | NPT |
| For Use With Potable Systems | No |
| Height | 18" |
| Housing Material | Polypropylene |
| Inlet Size | 1" , 1/2" |
| Inlet Type | FNPT , NPT |
| Length | 20" |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
|---|---|
| Manufacturers Warranty Length | 1 yr. |
| Max. Discharge Pressure | 100 psi |
| Max. Flow Rate | 42 GPM , 53 GPM |
| Max. Head | 231 ft. |
| Max. Media Temp. | 180°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 1/4" |
| Media Discharge Location | Center, Top |
| Media Intake Location | Bottom, Center |
| Non-wetted Material Composition | 40 Per Cent Glass Filled Polypropylene |
| Operation Type | Air Operated |
| Overall Height | 21" |
| Overall Length | 11 3/5" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Self Priming Dry | 19 ft. |
| Self Priming Wet | 15 ft. |
| Series | S1F Series |
| Solids Handling | 1/4" |
| Valve Material | PTFE |
| Valve Size | 15 ft. |
| Valve Type | Ball |
| Wetted Material | Polypropylene |
| Width | 12" |
| Standards | ATEX CERTIFIED, CE CERTIFIED, EAC |
| Height (cm) | 46.18 |
|---|---|
| Length (cm) | 50.65 |
| Width (cm) | 30 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)