-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Liquid Level Control |
|---|---|
| Agency Compliance | Atex |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Cord Length | 72" |
| Electrical Connection | Mechanical, Pneumatic |
| Float Dia. | 6" |
| Float Length | 6 7/8" |
| Float Material | Stainless Steel |
| For Use With | Aodd Pumps |
| Grade | Grade 302, Grade 303, Grade 304 |
| Height | 12 3/4" |
| Housing Material | Steel |
| Includes | Float, Tube |
| Length | 72" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Pressure | 125 psi |
|---|---|
| Max. Temp. | 190°F |
| Max. Tether Length | 72" |
| Max. Water Level Adjustment | 108 |
| Min. Water Level Adjustment | 4 |
| Mounting Bracket Material | Steel |
| Mounts | 1 1/2 in. Pipe |
| Off Point | At Various Levels |
| Operation | Automatic |
| Stem Length | 72" |
| Switch Actuation | Float |
| Switch Type | Mechanical/Pneumatic |
| Turns Off At | Various Levels |
| Turns On At | Various Levels |
| Type | Pneumatic |
| Width | 9 4/5" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)