-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Glove Protector |
|---|---|
| Color | White, Orange |
| Cuff Length | 7" |
| Cuff Material | Goatskin |
| Cuff Style | Gauntlet |
| Glove Materials | Goatskin |
| Leather Glove Style | Work |
| Leather Origin | Import |
|---|---|
| Leather Protector Color | Orange, White |
| Length | 15" |
| Material | Import Goatskin |
| Promotion Restriction | Not Eligible For Promotion |
| Size | 9 |
| Thumb Style | Straight |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 20.32 |
| HS Code | 4203293010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2205 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)