-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Glove Protector |
|---|---|
| Brand And Series | Salisbury LLP6S |
| Color | Cream |
| Cuff Length | 7" |
| Cuff Material | Cowhide |
| Cuff Style | Gauntlet |
| For Voltage Class | Class 4 |
| Glove Hand Style | Left And Right |
| Glove Length | 15" |
| Glove Materials | Cowhide |
| Glove Size | 12 |
| Leather Glove Style | Work |
|---|---|
| Leather Origin | Import |
| Leather Palm Process | Grain |
| Leather Protector Color | Orange, White |
| Length | 15" |
| Material | Import Cowhide |
| Promotion Restriction | Not Eligible For Promotion |
| Size | 12 |
| Thumb Style | Straight |
| Standards | NFPA 70E, ASTM F696 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 20.32 |
| HS Code | 4203290800 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.54 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)