-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Glove Protector |
|---|---|
| Color | Cream |
| Cuff Material | Cowhide |
| Cuff Style | Gauntlet |
| Glove Materials | Cowhide |
| Leather Glove Style | Work |
| Leather Origin | Import |
|---|---|
| Length | 15" |
| Material | Import Cowhide |
| Promotion Restriction | Not Eligible For Promotion |
| Size | 10 |
| Thumb Style | Straight |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 19.81 |
| HS Code | 4203290800 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)