-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rigid Shaft Coupling |
|---|---|
| Bore Dia. | 2" |
| Bore Diameter 1 | 2" |
| Bore Diameter 2 | 2" |
| Bore Tolerance | +0.0005" to +0.002" |
| Bore Type | Round |
| Clearance Dia. | 3.717" |
| Clearance Diameter | 3.72" |
| Coupling Construction | Two-Piece |
| Coupling Material | Carbon Steel |
| Coupling Material Finish | Black Oxide |
| Coupling Material Grade | Grade 1215 |
| Coupling Outside Diameter | 3 3/8" |
| Different Bore Sizes | No |
| Fastener Tightening Torque | 570 lbs.-in. |
| Features | Precision Honed Bores, Vibration Resistant Screws |
| Finish | Black Oxide |
| Included Screws | (8) Clamp Screws |
| Material | Steel |
| Max. Torque | 13600 lbs.-in. |
| Maximum Bore Diameter | 2" |
|---|---|
| Maximum Operating Temperature | 350°F |
| Maximum Speed | 4000 RPM |
| Minimum Operating Temperature | -40°F |
| Number Of Locking Screws | 8 |
| Outside Dia. | 3 3/8" |
| Overall Length | 4 7/8" |
| Rated Torque | 20250 lbs.-in. |
| Recommended Gap | 0.094" |
| Resistance Properties | Corrosion Resistant |
| Screw Location From Center | 1.391" |
| Screw Material | Alloy Steel |
| Screw Material Finish | Black Oxide |
| Screw Material Grade | Alloy Steel |
| Screw Thread Size | 3/8"-24 |
| Shaft Locking Type | Clamp On |
| Shaft Tolerance | -0.0005" to 0" |
| System Of Measurement | Imperial |
| Type | Two Piece Clamp, Without Keyway |
| Zero Backlash | Yes |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 12.4 |
| Width (cm) | 11.43 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.384 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)