-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| B1 Maximum Shaft Penetration | 0.406" |
|---|---|
| B2 Max Shaft Penetration | 0.406" |
| Balanced Design | Yes |
| Bore (b1) | 0.125" |
| Bore Tolerance | +0.0005" to +0.002" |
| Clearance Diameter (c) Max | 0.578" |
| Finish Specification | Hot Process Black Oxide, Impregnated With Naphthenic Oil, Centrifugally Dried |
| Forged Clamp Screw | #2-56 |
| Full Bearing Support Required | No |
| Hex Wrench Size | 5/64" |
| Length (l) | 13/16" |
| Material Specification | 1215 Carbon Steel Bar |
| Max. Speed | 4000 RPM |
| Moment Of Inertia | 0.0012 lbs.-in. |
| Number Of Screws | 8 EA |
|---|---|
| Outer Diameter (od) | 1/2" |
| Precision Honed Bores | Yes |
| Rated Torque | 18 lbs.-in. |
| Recommended Gap | 0.031" |
| Recommended Shaft Tolerance | -0.0005" to 0" |
| Screw Finish | Black Oxide |
| Screw Location (r) | 0.15" |
| Screw Material | Alloy Steel |
| Seating Torque | 6 lbs.-in. |
| Small Bore (b2) | 0.125" |
| Temperature | -40°F to 350°F |
| Zero-backlash | Yes |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.07 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)