-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Control Coupling |
|---|---|
| Angular Misalignment | 3° |
| Application | Light-Duty Power Transmission, Servo Motors to Lead Screws |
| Axial Motion | 0.25 mm |
| Bore Dia. | 11 mm x 10 mm |
| Bore Diameter 1 | 11 mm |
| Bore Diameter 2 | 10 mm |
| Bore Tolerance | 0 mm to 0.025 mm |
| Bore Type | Round |
| Clearance Dia. | 12.7 mm |
| Coupling Material | Aluminum |
| Coupling Material Finish | Bright |
| Coupling Material Grade | Grade 7075 |
| Coupling Outside Diameter | 28.6 mm |
| Different Bore Sizes | Yes |
| Dynamic Torque Non-reversing | 1.92 N-m |
| Dynamic Torque Reversing | 0.96 N-m |
| Fastener Tightening Torque | 4 N-m |
| Features | Balanced Design For Reduced Vibration, Higher Torque Capacity, Larger Body Sizes Than Single Beam Couplings, Lower Windup, Machined From A Single Piece Of Material, Two Sets Of Two Spiral Cuts, Zero Backlash |
| Finish | Bright |
| For Environment | Angular Misalignment, Axial Motion, Parallel Misalignment |
| For Misalignment Type | Angular, Axial, Parallel |
| Full Bearing Support Required | Yes |
| Included Screws | (4) Set Screw |
| Length Through Bore | 17.02 mm |
| Length Through Bore 1 | 17.6 mm |
| Length Through Bore 2 | 17.6 mm |
| Material | Aluminum |
|---|---|
| Max. Angular Misalignment | 3° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 6000 RPM |
| Max. Temp. Range | 225°F |
| Maximum Operating Temperature | 107°C |
| Min. Bore | 10 mm |
| Minimum Operating Temperature | -40°C |
| Moment Of Inertia | 0.000006349 kgf/sq. m |
| Number Of Beams | 4 |
| Number Of Locking Screws | 4 |
| Outside Dia. | 28.6 mm |
| Overall Length | 38.1 mm |
| Parallel Misalignment | 0.38 mm |
| Rated Torque | 3.84 N-m |
| Screw Material | Alloy Steel |
| Screw Material Finish | Black Oxide |
| Screw Thread Size | M5 |
| Screw Type | Set Screw |
| Setscrew Location | 2 |
| Shaft Locking Type | Set Screw |
| Shaft Tolerance | -0.013 mm to 0 mm |
| Style | 4-Beam Set Screw |
| System Of Measurement | Metric |
| Torque | 34 lbs.-in. |
| Torsional Stiffness | 0.51 N-m/deg. |
| Zero Backlash | Yes |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)