-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Control Coupling |
|---|---|
| Bore Dia. | 10 mm x 7 mm |
| Clearance Dia. | 31.8 mm |
| Finish | Bright |
| Length Through Bore | 17.02 mm |
| Material | Aluminum |
| Max. Angular Misalignment | 3° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 6000 RPM |
| Max. Temp. Range | 225°F |
|---|---|
| Min. Bore | 7 mm |
| Outside Dia. | 28.6 mm |
| Overall Length | 38.1 mm |
| Screw Type | Set Screw |
| Setscrew Location | 2 |
| Style | 4-Beam Set Screw |
| Torque | 40 lbs.-in. |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)