-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rigid Shaft Coupling |
|---|---|
| Bore Dia. | 16 mm |
| Bore Diameter 1 | 16 mm |
| Bore Diameter 2 | 16 mm |
| Bore Tolerance | +0.012 mm to +0.05 mm |
| Bore Type | Round |
| Clearance Dia. | 39.4 mm |
| Coupling Construction | One-Piece |
| Coupling Material | Carbon Steel |
| Coupling Material Finish | Black Oxide |
| Coupling Material Grade | Grade 1215 |
| Coupling Outside Diameter | 34 mm |
| Different Bore Sizes | No |
| Fastener Tightening Torque | 9.5 N-m |
| Features | Precision Honed Bores, Vibration Resistant Screws |
| Finish | Black Oxide |
| Grade | Grade 1215 |
| Included Screws | (4) Clamp Screws |
| Material | Lead Free Steel |
| Max. Torque | 1750 lbs.-in. |
|---|---|
| Maximum Bore Diameter | 16 mm |
| Maximum Operating Temperature | 176°C |
| Maximum Speed | 4000 RPM |
| Minimum Operating Temperature | -40°C |
| Number Of Locking Screws | 4 |
| Outside Dia. | 34 mm |
| Overall Length | 50 mm |
| Rated Torque | 200 N-m |
| Resistance Properties | Corrosion Resistant |
| Screw Location From Center | 12 mm |
| Screw Material | Alloy Steel |
| Screw Material Finish | Black Oxide |
| Screw Thread Size | M5 |
| Shaft Locking Type | Clamp On |
| Shaft Tolerance | -0.013 mm to 0 mm |
| System Of Measurement | Metric |
| Type | One Piece Clamp, Without Keyway |
| Zero Backlash | Yes |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5 |
| Width (cm) | 5.08 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)