-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rigid Shaft Coupling |
|---|---|
| Clearance Dia. | 33 mm |
| Finish | Black Oxide |
| Grade | Grade 1215 |
| Material | Lead Free Steel |
| Max. Torque | 950 lbs.-in. |
|---|---|
| Outside Dia. | 29 mm |
| Overall Length | 45 mm |
| Type | One Piece Clamp, Without Keyway |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 4.5 |
| Width (cm) | 3.05 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)