-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Angular Misalignment | 2° |
|---|---|
| Axial Motion | 0.5 mm |
| B1 Maximum Shaft Penetration | 24 mm |
| B2 Max Shaft Penetration | 24 mm |
| Balanced Design | Yes |
| Bellows Attachment Method | Epoxy |
| Bore (b1) | 13 mm |
| Bore Tolerance | -0 mm to +0.03 mm |
| Dynamic Torque Non-reversing | 14.00 N-m |
| Dynamic Torque Reversing | 7 N-m |
| Finish Specification | Sulfuric Anodized Mil-A-8625 Type Ii, Class 2 And Astm B580 Type B Black Anodize |
| Forged Clamp Screw | M4 |
| Full Bearing Support Required | Yes |
| Hex Wrench Size | 3 mm |
| Hub Width (lh) | 18.05 mm |
| Length (l) | 51.7 mm |
| Length Tolerance | - 0.76 mm to + 0.76 mm |
| Material Specification | Hubs: 2024-T351 Aluminum Bar |
|---|---|
| Max. Speed | 10000 RPM |
| Moment Of Inertia | 30.859 x 10 |
| Number Of Screws | 2 EA |
| Outer Diameter (od) | 41.3 mm |
| Parallel Misalignment | 0.25 mm |
| Recommended Hex Key | Metric Hex Keys |
| Recommended Shaft Tolerance | -0.013 mm to 0 mm |
| Screw Finish | Black Oxide |
| Screw Material | Alloy Steel |
| Seating Torque | 4.6 N-m |
| Small Bore (b2) | 13 mm |
| Static Torque | 28 N-m |
| Temperature | -40°F to 200°F |
| Torque Wrench | TW:BT-1R-1/4-41.0 |
| Torsional Stiffness | 63 N-m/deg. |
| Zero-backlash | Yes |
| Height (cm) | 4.13 |
|---|---|
| Length (cm) | 5.17 |
| Width (cm) | 4.13 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1309 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)