-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Control Coupling |
|---|---|
| Angular Misalignment | 2° |
| Application | Encoders, Stepper / Servo |
| Axial Motion | 0.5 mm |
| Bellows Material | Stainless Steel |
| Bellows Material Finish | Not Available |
| Bellows Material Grade | Grade Mil-A-8625 Type II, Class 2 And ASTM B580 Type B |
| Bore Dia. | 10 mm x 10 mm |
| Bore Diameter 1 | 10 mm |
| Bore Diameter 2 | 10 mm |
| Bore Tolerance | -0 mm to +0.03 mm |
| Bore Type | Round |
| Clearance Dia. | 41.3 mm |
| Coupling Outside Diameter | 41.3 mm |
| Different Bore Sizes | No |
| Dynamic Torque Non-reversing | 14 N-m |
| Dynamic Torque Reversing | 7 N-m |
| Fastener Tightening Torque | 4.6 N-m |
| Features | Balanced Design For Reduced Vibration, Lightweight And Has Low Inertia, Zero Backlash |
| Finish | Black Anodized |
| For Misalignment Type | Angular, Axial, Parallel |
| Full Bearing Support Required | Yes |
| Hub Length | 18.05 mm |
| Hub Material | Aluminum |
| Hub Material Finish | Sulfuric Anodized Mil-A-8625 Type Ii, Class 2 And Astm B580 Type B Black Anodize |
| Hub Material Grade | Grade 2024 |
| Included Screws | (2) Hex Socket Cap Screw |
| Length Through Bore | 25.4 mm |
| Length Through Bore 1 | 24 mm |
|---|---|
| Length Through Bore 2 | 24 mm |
| Material | Aluminum |
| Max. Angular Misalignment | 2° |
| Max. Parallel Misalignment | 0.01" |
| Max. Speed | 10000 RPM |
| Max. Temp. Range | 200°F |
| Maximum Operating Temperature | 93°C |
| Min. Bore | 10 mm |
| Minimum Operating Temperature | -40°C |
| Moment Of Inertia | 0.00003107 kgf/sq. m |
| Number Of Locking Screws | 2 |
| Outside Dia. | 41.3 mm |
| Overall Length | 50.8 mm |
| Parallel Misalignment | 0.25 mm |
| Rated Torque | 28 N-m |
| Screw Material | Alloy Steel |
| Screw Material Finish | Black Oxide |
| Screw Thread Size | M4 |
| Screw Type | Cap Screw |
| Shaft Locking Type | Clamp On |
| Shaft Tolerance | -0.013 mm to 0 mm |
| Size | MBC41 |
| Style | Bellows Clamp |
| System Of Measurement | Metric |
| Torque | 250 lbs.-in. |
| Torsional Stiffness | 63 N-m/deg. |
| Zero Backlash | Yes |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 5.18 |
| Width (cm) | 10.16 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)