RULAND MANUFACTURING MBC15-5-4-A 5mm x 4mm Bellows Coupling, High Stiffness, Aluminum, 15.0mm, OD 27.3mm Lg.

Item: AA9MQX
Model: MBC15-5-4-A
Cross Ref: 1DYF5
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$271.67
5% off
$258.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Motion Control Coupling
Angular Misalignment 1.5°
Application Encoders, Stepper / Servo
Axial Motion 0.2 mm
Bellows Material Stainless Steel
Bellows Material Finish Not Available
Bellows Material Grade Grade Mil-A-8625 Type II, Class 2 And ASTM B580 Type B
Bore Dia. 5 mm x 4 mm
Bore Diameter 1 5 mm
Bore Diameter 2 4 mm
Bore Tolerance -0 mm to +0.03 mm
Bore Type Round
Clearance Dia. 15 mm
Coupling Outside Diameter 15 mm
Different Bore Sizes Yes
Dynamic Torque Non-reversing 1.25 N-m
Dynamic Torque Reversing 0.63 N-m
Fastener Tightening Torque 0.6 N-m
Features Balanced Design For Reduced Vibration, Lightweight And Has Low Inertia, Zero Backlash
Finish Anodized
For Misalignment Type Angular, Axial, Parallel
Full Bearing Support Required Yes
Hub Dia. 15 mm
Hub Length 8.65 mm
Hub Material Aluminum
Hub Material Finish Sulfuric Anodized
Hub Material Grade Grade 2024
Included Screws (2) Hex Socket Cap Screw
Length Through Bore 12.5 mm
Length Through Bore 1 12.5 mm
Length Through Bore 2 13.1 mm
Material Aluminum
Max. Angular Misalignment 1.5°
Max. Parallel Misalignment 0.004"
Max. Speed 10000 RPM
Max. Temp. Range 200°F
Maximum Operating Temperature 93°C
Minimum Operating Temperature -40°C
Moment Of Inertia 0.00000316 kgf/sq. m
Number Of Locking Screws 2
Overall Length 27.2 mm
Parallel Misalignment 0.1 mm
Rated Torque 2.5 N-m
Screw Material Alloy Steel
Screw Material Finish Black Oxide
Screw Thread Size M2
Screw Type Cap Screw
Shaft Locking Type Clamp On
Shaft Tolerance -0.013 mm to 0 mm
Style Bellows Clamp
System Of Measurement Metric
Torque 22 lbs.-in.
Torsional Stiffness 8 N-m/deg.
Zero Backlash Yes

Shipping Information

Height (cm) 2.03
Length (cm) 2.72
Width (cm) 2.03
HS Code 8483608000
Country Of Origin US
Weight (kg) 0.009

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site