-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Control Coupling |
|---|---|
| Angular Misalignment | 1.5° |
| Application | Encoders, Stepper / Servo |
| Axial Motion | 0.2 mm |
| Bellows Material | Stainless Steel |
| Bellows Material Finish | Not Available |
| Bellows Material Grade | Grade 321 |
| Bore Dia. | 4 mm x 4 mm |
| Bore Diameter 1 | 4 mm |
| Bore Diameter 2 | 4 mm |
| Bore Tolerance | -0 mm to +0.03 mm |
| Bore Type | Round |
| Clearance Dia. | 15 mm |
| Coupling Outside Diameter | 15 mm |
| Different Bore Sizes | No |
| Dynamic Torque Non-reversing | 1.25 N-m |
| Dynamic Torque Reversing | 0.63 N-m |
| Fastener Tightening Torque | 0.6 N-m |
| Features | Balanced Design For Reduced Vibration, Lightweight And Has Low Inertia, Zero Backlash |
| Finish | Anodized |
| For Misalignment Type | Angular, Axial, Parallel |
| Full Bearing Support Required | Yes |
| Hub Dia. | 15 mm |
| Hub Length | 8.65 mm |
| Hub Material | Aluminum |
| Hub Material Finish | Sulfuric Anodized |
| Hub Material Grade | Grade 2024 |
| Included Screws | (2) Hex Socket Cap Screw |
|---|---|
| Length Through Bore | 12.5 mm |
| Length Through Bore 1 | 12.5 mm |
| Length Through Bore 2 | 13.1 mm |
| Material | Aluminum |
| Max. Angular Misalignment | 1.5° |
| Max. Parallel Misalignment | 0.004" |
| Max. Speed | 10000 RPM |
| Max. Temp. Range | 200°F |
| Maximum Operating Temperature | 93°C |
| Minimum Operating Temperature | -40°C |
| Moment Of Inertia | 0.00000316 kgf/sq. m |
| Number Of Locking Screws | 2 |
| Overall Length | 27.2 mm |
| Parallel Misalignment | 0.1 mm |
| Rated Torque | 2.5 N-m |
| Screw Material | Alloy Steel |
| Screw Material Finish | Black Oxide |
| Screw Thread Size | M2 |
| Screw Type | Cap Screw |
| Shaft Locking Type | Clamp On |
| Shaft Tolerance | -0.013 mm to 0 mm |
| Style | Bellows Clamp |
| System Of Measurement | Metric |
| Torque | 22 lbs.-in. |
| Torsional Stiffness | 8 N-m/deg. |
| Zero Backlash | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.72 |
| Width (cm) | 2.54 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)