RUD CHAIN 8504258 VLBG-Z 20t 2 -4 1/2 UNC Load Ring, 2 Inch, 4.5 Unc Nominal Size, Load Capacity 44090 Lbs., 360 Swivel Angle

Item: CY3JXB
Model: 8504258
Cross Ref: VLBG-Z 20t 2 -4 1/2 UNC
Check Availability
In Stock

Get it by Thursday, Mar 5

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$885.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Orange Sherbet
Load Capacity 44090 lbs.
Max. Operating Temp. 662°F
Nominal Size 2"-4.5
Nominal Wll (kg) 20000 Kg
Pitch 222 mm
Pivot 180°
Swivel Angle 360°
System Of Measurement Imperial
Temp. Range -40°F to +392°F
Thread Size 2"-4.5
Thread Type Coarse

Shipping Information

Height (cm) 9.5
Length (cm) 32.99
Width (cm) 9.5
Weight (kg) 11.6775

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site