RUD CHAIN 8502351  VLBG-Z 2,5t 3/4 -10UNC Load Ring, 180 Pivot, 5500 Lbs. Load Capacity, 360 Swivel Angle, Powder Coated, UNC/UN

Item: AB2KRY
Model: 8502351
Cross Ref: 1MLY9 /  VLBG-Z 2,5t 3/4 -10UNC
Check Availability
In Stock

Get it by Thursday, Mar 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$499.85
5% off
$474.86 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hoist Ring
Bail Dia. 21/32"
Bail Inside Length 2 1/8"
Bail Inside Width 2 1/8"
Bail Thickness 21/32"
Color Pink
Finish Powder Coated
Hoist Ring Type Pivot, Swivel
Installation Torque 184.4 lbs.-ft.
Load Capacity 5500 lbs.
Material Steel
Max. Operating Temp. 662°F
Mfr. Series VLBG-Z Series
Min. Operating Temp. -40°F
Minimum Installation Torque 184.4 lbs.-ft.
Mount Type Screw On
Mounting Style Screw On
Nominal Size 3/4"-10
Nominal Wll (kg) 2500 Kg
Operation Lifting
Overall Length 6 1/8"
Overall Width 3 1/4"
Pitch 110 mm
Pivot 180°
Pivot Angle 180°
Rotate Angle 360°
Swivel Angle 360°
System Of Measurement Imperial
Thread Projection 1 1/8"
Thread Size 3/4"-10
Thread Type Coarse
Usable Thread Length 1 1/8"
Working Load Limit 5500 lbs.
standard DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03

Shipping Information

Height (cm) 9.5
Length (cm) 32.99
Width (cm) 9.5
HS Code 7318190000
Country Of Origin DE
Weight (kg) 1.2915

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site