-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Bail Dia. | 17/32" |
| Bail Inside Length | 1 5/8" |
| Bail Inside Width | 1 3/8" |
| Bail Thickness | 17/32" |
| Color | Pink |
| Finish | Powder Coated |
| Hoist Ring Type | Pivot, Swivel |
| Installation Torque | 110.6 lbs.-ft. |
| Load Capacity | 3300 lbs. |
| Material | Steel |
| Max. Operating Temp. | 662°F |
| Min. Operating Temp. | -40°F |
| Minimum Installation Torque | 110.6 lbs.-ft. |
| Mount Type | Screw On |
| Mounting Style | Screw On |
| Nominal Size | 5/8"-11 |
| Nominal Wll (kg) | 1500 Kg |
|---|---|
| Operation | Lifting |
| Overall Length | 4 7/8" |
| Overall Width | 2 1/4" |
| Pitch | 85 mm |
| Pivot | 180° |
| Pivot Angle | 180° |
| Rotate Angle | 360° |
| Swivel Angle | 360° |
| System Of Measurement | Imperial |
| Thread Projection | 1" |
| Thread Size | 5/8"-11 |
| Thread Type | Coarse |
| Usable Thread Length | 1" |
| Working Load Limit | 3300 lbs. |
| standard | DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03 |
| Height (cm) | 9.5 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 9.5 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.495 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)