-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rigid Caster |
|---|---|
| Accessory Type | Rigid Caster |
| Compatible Manufacturer Model No. | 4608, 4612 |
| Compatible Mfr. Model No. | 4608, 4612 |
| For Use With | 5M726, 5Z204 |
| For Use With Grainger Item Number | 5M726, 5Z204 |
|---|---|
| Includes | Hardware |
| Overall Height | 5 1/8" |
| Overall Length | 2 1/2" |
| Overall Width | 4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.5355 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)