RUBBERMAID GRFG4532L10000 Rigid Caster

Item: CT9FJC
Model: GRFG4532L10000
Cross Ref: 1AHZ9
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$36.19
5% off
$34.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rigid Caster
Caster Mount Type Plate
Caster Type Rigid
Compatible With Grainger Part Number - New 1FD40, 1FD41, 1FD44, 1FD45, 1FD46, 1FD48, 6WU50, 6WU51
Compatible With Manufacturer Part Number FG451288BLA, FG451388BLA, FG453288BLA, FG453388BLA, FG453588BLA, FG454888BLA, FG9T5700BLA, FG9T5800BLA
For Use With Fg451288Bla, Fg451388Bla, Fg453288Bla, Fg453388Bla, Fg453588Bla, Fg454888Bla, Fg9T5700Bla, Fg9T5800Bla
For Use With Grainger Item Number 1FD40, 1FD41, 1FD44, 1FD45, 1FD46, 1FD48, 4DFV3, 4DFV4
Overall Depth 5"
Overall Height 6.38"
Overall Width 2 1/2"
Overall Wxd 2 1/2" x 5"
Product Type Rigid Caster
Wheel Diameter 5"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin KR
Weight (kg) 0.612

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site