-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rigid Caster |
|---|---|
| Compatible Brand | Rubbermaid |
| Compatible Manufacturer Model Number | FG360020WHT, FG360088WHT, FG360100WHT, FG360288WHT, FG360388WHT |
| Compatible Product Type | Ingredient Bins |
| Fits Brand | Rubbermaid Commercial |
| For Use With Grainger Item Number | 5M684, 5M685, 5M686, 9NU33 |
| For Use With Mfr. Model Number | FG360020WHT, FG360088WHT, FG360100WHT, FG360288WHT, FG360388WHT |
|---|---|
| Overall Height | 3 3/4" |
| Overall Length | 2 1/2" |
| Overall Width | 3 5/8" |
| Product Type | Caster |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.729 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)