-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wet Mop |
|---|---|
| Basic Material | Microfiber |
| Color | Blue |
| Color Coding System | Yes |
| Connection Type | Quick Change |
| Dry Weight | 0.432 oz. |
| End Type | Microfiber |
| Frame Depth | 12" |
| Frame Width | 17 1/2" |
| Handle Material | No Handle |
| Headband Size | 17 1/2" |
|---|---|
| Includes Handle | No |
| Launderable | Yes |
| Length | 17 1/2" |
| Material | Microfiber |
| Mop Head Color | Blue |
| Mop Head Material | Microfiber |
| Mop Style | Flat |
| Series | HYGEN Series |
| Width | 12" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 24.13 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)