-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wet Mop |
|---|---|
| Basic Material | Synthetic |
| Color | Orange |
| Color Coding System | Yes |
| Compatible Grainger Part No. | 5M999 |
| Compatible Manufacturer Part No. | H115 |
| Compatible Manufacturer Part Number | H115 |
| Connection Type | Clamp Syle |
| Cut End Mop Size | 24 oz. |
| Depth | 17" |
| Dry Weight | 24 oz. |
| End Type | Loop |
| Features | Contains Recycled Content, Pre Laundered And Preshrunk |
| Headband Size | 5" |
| Includes Handle | No |
| Includes Mop Tailband | Yes |
|---|---|
| Launderable | Yes |
| Length | 6" |
| Material | Cotton, Synthetic |
| Mop Connection Type | Clamp On |
| Mop End Type | Loop |
| Mop Head Size | Large |
| Mop Style | String |
| Ply | 4 |
| Ply Count | 4 |
| Product Series | Swinger Loop Series |
| Product Type | Wet Mop Head |
| Series | SWINGER LOOP Series |
| Standards | REACH |
| Width | 6" |
| Height (cm) | 24.76 |
|---|---|
| Length (cm) | 46.36 |
| Width (cm) | 40.01 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)