-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket |
|---|---|
| Color | Clear |
| Connection/fitting Type | Tri Clamp |
| For Piping System | Bio Tech, Dairy, Food And Beverage, Pharmaceuticals, Sanitary |
| For Tube Outside Diameter | 1/2" |
| Gasket Material | Silicone |
| Includes Mesh | No |
| Inside Diameter | 0.4" |
| Maximum Operating Temperature | 450°F |
| Metal & X-ray Detectable | No |
| Metal Detectable | No |
| Minimum Operating Temperature | -40°F |
|---|---|
| Outside Diameter | 0.9" |
| Outside Diameter Style | Standard |
| Sanitary Certification | 3A For Dairy, Pharmaceutical, Food And Beverage |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +450°F |
| Thickness | 0.2" |
| X-ray Detectable | No |
| Center Construction | None |
| Standards | ADI FREE CERTIFIED, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP CLASS VI |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 2.29 |
| Width (cm) | 2.29 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)