RUBBERFAB 42RXPX-075 Gasket, 3/4 Inch Tube, Tri-Clamp, Silicone

Item: AE6DEY
Model: 42RXPX-075
Cross Ref: 5PYA9
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.34
5% off
$4.12 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gasket
Material Platinum Silicone
Metal Detectable No
Temp. Range -40°F to +450°F
Tube Size 3/4"

Shipping Information

Height (cm) 0.25
Length (cm) 2.54
Width (cm) 2.54
HS Code 3926904590
Country Of Origin US
Weight (kg) 0.0045

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site